This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WIDIA GTD 

    5/16"-18, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 11W864
  • Mfr. Model # GT305131
5/16"-18, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

Product Details

GT30 are for use with stainless steel, steel, and iron
Show More Close
 

Technical Specifications

Item # 11W864
Mfr. Model # GT305131
UNSPSC #23153305
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 5/16"-18
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 31/64"
Shank Dia. 0.318"
Overall Length 2-23/32"
List Number GT30
Number of Pieces 1
Standards ANSI
Tap Size 5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In