Check Availability
  • WIDIA GTD 

    #4-40, Tap, Right Hand, Bottoming, 2 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 53NP46
  • Mfr. Model # VTSFT-TC5425
#4-40, Tap, Right Hand, Bottoming, 2 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53NP46
Mfr. Model # VTSFT-TC5425
UNSPSC #23153305
Shipping Weight 0.026 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size #4-40
Tap Chamfer Bottoming
Number of Flutes 2
Pitch Diameter Limit H2
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 9/16"
Shank Dia. 0.141"
Overall Length 6"
List Number VT-SFT
Number of Pieces 1
Standards ANSI 6" Extension
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.