Check Availability
  • WIDIA GTD 

    #4-40, Tap, Right Hand, Semi-Bottoming, 2 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 53MV97
  • Mfr. Model # VTSFT5007 -REPLACE EDP#84612
#4-40, Tap, Right Hand, Semi-Bottoming, 2 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MV97
Mfr. Model # VTSFT5007 -REPLACE EDP#84612
UNSPSC #23153305
Shipping Weight 0.011 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size #4-40
Tap Chamfer Semi-Bottoming
Number of Flutes 2
Pitch Diameter Limit H6
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 33/64"
Shank Dia. 0.141"
Overall Length 1-7/8"
List Number VT-SFT
Number of Pieces 1
Standards USCTI 302A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.