Check Availability
  • WIDIA GTD 

    #4-40 Tap, Taper, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 53MJ08
  • Mfr. Model # 19563
#4-40 Tap, Taper, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MJ08
Mfr. Model # 19563
UNSPSC #23153305
Shipping Weight 0.006 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Inch
Tap Thread Size #4-40
Tap Chamfer Taper
Number of Flutes 3
Pitch Diameter Limit H2
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 9/16"
Shank Dia. 0.141"
Overall Length 1-7/8"
List Number 5305
Number of Pieces 1
Standards USCTI 302
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.