Check Availability
  • WIDIA GTD 

    #4-40, Tap, Right Hand, Modified Bottoming, 2 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 11W480
  • Mfr. Model # 5356744
#4-40, Tap, Right Hand, Modified Bottoming, 2 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GTD EM-SS are for use with stainless steel, steel and steel alloys, and ductile iron
Ideal for blind holes in stainless steel.
Show More Close
 

Technical Specifications

Item # 11W480
Mfr. Model # 5356744
UNSPSC #23153305
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size #4-40
Tap Chamfer Modified Bottoming
Number of Flutes 2
Pitch Diameter Limit H5
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 15/64"
Shank Dia. 0.141"
Overall Length 1-7/8"
List Number 8304
Number of Pieces 1
Standards ANSI
Tap Size #4
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In