Check Availability
  • WIDIA GTD 

    3/8"-24 Tap, Semi-Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 53NL17
  • Mfr. Model # VTSFT9018
3/8"-24 Tap, Semi-Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53NL17
Mfr. Model # VTSFT9018
UNSPSC #23153305
Shipping Weight 0.121 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 3/8"-24
Tap Chamfer Semi-Bottoming
Number of Flutes 3
Pitch Diameter Limit 2B
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 47/64"
Shank Dia. 0.381"
Overall Length 3-59/64"
List Number VT-SFT
Number of Pieces 1
Standards DIN-ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.