Check Availability
  • WIDIA GTD 

    3/8"-24, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 53MP44
  • Mfr. Model # 19304
3/8"-24, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MP44
Mfr. Model # 19304
UNSPSC #23153305
Shipping Weight 0.065 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Inch
Tap Thread Size 3/8"-24
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 1-1/4"
Shank Dia. 0.381"
Overall Length 2-15/16"
List Number 5303
Number of Pieces 1
Standards USCTI 302
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.