Check Availability
  • WIDIA GTD 

    #3-48, Tap, Right Hand, Semi-Bottoming, 2 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 445D83
  • Mfr. Model # VTSFT-TC5002
#3-48, Tap, Right Hand, Semi-Bottoming, 2 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445D83
Mfr. Model # VTSFT-TC5002
UNSPSC #23153305
Shipping Weight 0.006 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size #3-48
Tap Chamfer Semi-Bottoming
Number of Flutes 2
Pitch Diameter Limit H2
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 7/16"
Shank Dia. 1/8"
Overall Length 1-13/16"
List Number VT-SFT
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.