Check Availability
  • WIDIA GTD 

    3/4"-14, Tap, Right Hand, Taper, 5 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 53MK04
  • Mfr. Model # 16228
3/4"-14, Tap, Right Hand, Taper, 5 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MK04
Mfr. Model # 16228
UNSPSC #23153305
Shipping Weight 0.53 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Inch
Tap Thread Size 3/4"-14
Tap Chamfer Taper
Number of Flutes 5
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1-3/8"
Shank Dia. 0.906"
Overall Length 3-1/4"
List Number 5820
Number of Pieces 1
Standards USCTI 311
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.