Check Availability
  • WIDIA GTD 

    #2-56 Tap, Modified Bottoming, 2 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 11W465
  • Mfr. Model # 5356668
#2-56 Tap, Modified Bottoming, 2 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GTD EM-SS are for use with stainless steel, steel and steel alloys, and ductile iron
Ideal for blind holes in stainless steel.
Show More Close
 

Technical Specifications

Item # 11W465
Mfr. Model # 5356668
UNSPSC #23153305
Catalog Page 2271
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size #2-56
Tap Chamfer Modified Bottoming
Number of Flutes 2
Pitch Diameter Limit H2
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 7/16"
Shank Dia. 0.141"
Overall Length 1-3/4"
List Number 8304
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions