Check Availability
  • WIDIA GTD 

    #12-28, Tap, Right Hand, Plug, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 445H61
  • Mfr. Model # VTSFT-TC6015
#12-28, Tap, Right Hand, Plug, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445H61
Mfr. Model # VTSFT-TC6015
UNSPSC #23153305
Shipping Weight 0.026 lbs
Country of Origin Italy *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size #12-28
Tap Chamfer Plug
Number of Flutes 3
Pitch Diameter Limit 2B
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 3/8"
Shank Dia. 1/4"
Overall Length 3-1/8"
List Number VT-SFT
Number of Pieces 1
Standards DIN 371
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.