Check Availability
  • WIDIA GTD 

    #10-32, Tap, Right Hand, Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 13X367
  • Mfr. Model # 19620
#10-32, Tap, Right Hand, Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GTD taps are for use with steel and stainless steel 30RC, and cast iron
For general machine or CNC tapping.
Show More Close
 

Technical Specifications

Item # 13X367
Mfr. Model # 19620
UNSPSC #23153305
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Inch
Tap Thread Size #10-32
Tap Chamfer Bottoming
Number of Flutes 4
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 7/8"
Shank Dia. 0.194"
Overall Length 2-3/8"
List Number 5303S
Number of Pieces 1
Standards ANSI
Tap Size #10
* This product's country of origin is subject to change

Welcome Sign In