Check Availability
  • WIDIA GTD 

    #10-32, Tap, Right Hand, Semi-Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 445F31
  • Mfr. Model # VTSFT-TC5037
#10-32, Tap, Right Hand, Semi-Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445F31
Mfr. Model # VTSFT-TC5037
UNSPSC #23153305
Shipping Weight 0.014 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size #10-32
Tap Chamfer Semi-Bottoming
Number of Flutes 3
Pitch Diameter Limit H7
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 1/2"
Shank Dia. 3/16"
Overall Length 2-3/8"
List Number VT-SFT
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.