Check Availability
  • Taps
  • WIDIA GTD 

    Tap, Spiral Flute, Inch, #10-24, Semi-Bottoming, 3

  • Item # 53NL03
  • Mfr. Model # VTSFT9011
Tap,  Spiral Flute,  Inch,  #10-24,  Semi-Bottoming,  3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53NL03
Mfr. Model # VTSFT9011
UNSPSC #23153305
Shipping Weight 0.017 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size #10-24
Tap Chamfer Semi-Bottoming
Number of Flutes 3
Pitch Diameter Limit 2B
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 15/32"
Shank Dia. 0.194"
Overall Length 2-3/4"
List Number VT-SFT
Number of Pieces 1
Standards DIN-ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.