Check Availability
  • WIDIA GTD 

    1/8"-27, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 4GT62
  • Mfr. Model # 11801
1/8"-27, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General purpose taper pipe tap is made for cutting internal pipe threads.
Show More Close
 

Technical Specifications

Item # 4GT62
Mfr. Model # 11801
UNSPSC #27112806
Catalog Page 2273
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/8"-27
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 3/4"
Shank Dia. 0.438"
Overall Length 2-1/8"
List Number 7320
Number of Pieces 1
Standards ANSI
Tap Size 1/8"
* This product's country of origin is subject to change

Welcome Sign In