Check Availability
  • WIDIA GTD 

    1/8"-27, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 4AKL1
  • Mfr. Model # 16204
1/8"-27, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with a wide variety of materials
Show More Close
 

Technical Specifications

Item # 4AKL1
Mfr. Model # 16204
UNSPSC #27112806
Catalog Page 2272
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/8"-27
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 3/4"
Shank Dia. 0.313"
Overall Length 2-1/8"
List Number 5320
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions