Check Availability
  • WIDIA GTD 

    1/4"-28 Tap, Semi-Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 53NL09
  • Mfr. Model # VTSFT9014
1/4"-28 Tap, Semi-Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53NL09
Mfr. Model # VTSFT9014
UNSPSC #23153305
Shipping Weight 0.044 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 1/4"-28
Tap Chamfer Semi-Bottoming
Number of Flutes 3
Pitch Diameter Limit 2B
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 37/64"
Shank Dia. 0.255"
Overall Length 3-9/64"
List Number VT-SFT
Number of Pieces 1
Standards DIN-ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.