Check Availability
  • WIDIA GTD 

    1/4"-28, Tap, Right Hand, Plug, 3 Flutes, Vanadium High Speed Steel, Oxide Tap Finish

  • Item # 1W190
  • Mfr. Model # 5365829
1/4"-28, Tap, Right Hand, Plug, 3 Flutes, Vanadium High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spiral point tap is used for through holes in difficult materials.
Show More Close
 

Technical Specifications

Item # 1W190
Mfr. Model # 5365829
UNSPSC #27112806
Catalog Page 2269
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Point
Tap Dimension Type Inch
Tap Thread Size 1/4"-28
Tap Chamfer Plug
Number of Flutes 3
Pitch Diameter Limit H3
Tap Material Vanadium High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 19/32"
Shank Dia. 0.255"
Overall Length 2-1/2"
List Number 8301
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions