Check Availability
  • WIDIA GTD 

    1/4"-20, Tap, Right Hand, Semi-Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 445D33
  • Mfr. Model # VTSFT-TC5044
1/4"-20, Tap, Right Hand, Semi-Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445D33
Mfr. Model # VTSFT-TC5044
UNSPSC #23153305
Shipping Weight 0.031 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 1/4"-20
Tap Chamfer Semi-Bottoming
Number of Flutes 3
Pitch Diameter Limit H11
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 5/8"
Shank Dia. 1/4"
Overall Length 2-1/2"
List Number VT-SFT
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.