Check Availability
  • WIDIA GTD 

    1/4"-18 Tap, Plug, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 53MK01
  • Mfr. Model # 16284
1/4"-18 Tap, Plug, 4 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MK01
Mfr. Model # 16284
UNSPSC #23153305
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Inch
Tap Thread Size 1/4"-18
Tap Chamfer Plug
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1-1/16"
Shank Dia. 0.563"
Overall Length 2-7/16"
List Number 5321
Number of Pieces 1
Standards USCTI 311
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.