Check Availability
1/4"-18 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish
  • WIDIA GTD 

    1/4"-18 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 4GT63
  • Mfr. Model # 11802
Qty
Invalid Quantity
Share This Product Add to List

Product Details

General purpose taper pipe tap is made for cutting internal pipe threads.
Show More Close
 

Technical Specifications

Item # 4GT63
Mfr. Model # 11802
UNSPSC #27112806
Catalog Page 2272
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/4"-18
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-1/16"
Shank Dia. 0.563"
Overall Length 2-7/16"
List Number 7320
Number of Pieces 1
Standards ANSI

* This product's country of origin is subject to change

Compliance and Restrictions