Check Availability
  • WIDIA GTD 

    1/4"-18 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 2XUG3
  • Mfr. Model # 16356
1/4"-18 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Straight dry seal tap, without use of sealer from WIDIA-GTD™.

• High-speed steel
• Right Hand
Show More Close
 

Technical Specifications

Item # 2XUG3
Mfr. Model # 16356
UNSPSC #23153305
Catalog Page 2273
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/4"-18
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPSF
Thread Direction Right Hand
Thread Length 1-1/16"
Shank Dia. 0.563"
Overall Length 2-7/16"
List Number 5323
Number of Pieces 1
Standards ANSI, USCTI, American National Dryseal Standard Straight Pipe
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.