Check Availability
  • WIDIA GTD 

    1/4"-18 Tap, Taper, 4 Flutes, Vanadium High Speed Steel, Uncoated Tap Finish

  • Item # 1E298
  • Mfr. Model # 16215
1/4"-18 Tap, Taper, 4 Flutes, Vanadium High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty pipe tap is fit to be used with a wide variety of materials.
Show More Close
 

Technical Specifications

Item # 1E298
Mfr. Model # 16215
UNSPSC #27112806
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/4"-18
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material Vanadium High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-1/16"
Shank Dia. 0.563"
Overall Length 2-7/16"
List Number 5320
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions