Check Availability
  • WIDIA GTD 

    1/2"-20, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 11W486
  • Mfr. Model # 5364637
1/2"-20, Tap, Right Hand, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GTD EM-SS are for use with stainless steel, steel and steel alloys, and ductile iron
Ideal for blind holes in stainless steel.
Show More Close
 

Technical Specifications

Item # 11W486
Mfr. Model # 5364637
UNSPSC #23153305
Catalog Page 2271
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 1/2"-20
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 15/32"
Shank Dia. 0.367"
Overall Length 3-3/8"
List Number 8304
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions