Check Availability
  • WIDIA GTD 

    1/2"-14 Tap, Taper, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 53NP98
  • Mfr. Model # VTSFT8506
1/2"-14 Tap, Taper, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53NP98
Mfr. Model # VTSFT8506
UNSPSC #23153305
Shipping Weight 0.276 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 1/2"-14
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type NPTF
Thread Direction Right Hand
Thread Length 1-3/8"
Shank Dia. 0.688"
Overall Length 3-1/8"
List Number VT-SFT
Number of Pieces 1
Standards USCTI 302A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.