Check Availability
  • WIDIA GTD 

    1/2"-14, Tap, Right Hand, Taper, 5 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 4CPL7
  • Mfr. Model # 16109
1/2"-14, Tap, Right Hand, Taper, 5 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This WIDIA GTD tap features interrupted threads to help reduce drag while taper pipe threading and is ideal for use where chip disposal is a concern. Tap can be used with steel, stainless steel, cast iron, and
non-ferrous materials in blind-hole applications.
Show More Close
 

Technical Specifications

Item # 4CPL7
Mfr. Model # 16109
UNSPSC #23153305
Catalog Page 2272
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/2"-14
Tap Chamfer Taper
Number of Flutes 5
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-21/32"
Shank Dia. 0.688"
Overall Length 3-1/8"
List Number 5319
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.