Check Availability
  • WIDIA GTD 

    1/2"-14 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 2XUG6
  • Mfr. Model # 16359
1/2"-14 Tap, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made for low-pressure work with nonferrous metals, you can use this tap for pipe or coupling tapping with the use of a sealer. Suitable for NPSC and NPSM work.
Show More Close
 

Technical Specifications

Item # 2XUG6
Mfr. Model # 16359
UNSPSC #23153305
Catalog Page 2273
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/2"-14
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPS
Thread Direction Right Hand
Thread Length 1-21/32"
Shank Dia. 0.688"
Overall Length 3-1/8"
List Number 5323
Number of Pieces 1
Standards ANSI, USCTI, American National Dryseal Standard Straight Pipe
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.