Check Availability
  • WIDIA GTD 

    1/2"-13 Tap, Taper, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 53MJ12
  • Mfr. Model # 19354
1/2"-13 Tap, Taper, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MJ12
Mfr. Model # 19354
UNSPSC #23153305
Shipping Weight 0.093 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Inch
Tap Thread Size 1/2"-13
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit H3
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 1-21/32"
Shank Dia. 0.367"
Overall Length 3-3/8"
List Number 5303
Number of Pieces 1
Standards USCTI 302
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.