Check Availability
  • WIDIA GTD 

    1/16"-27, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 2XUK7
  • Mfr. Model # 16244
1/16"-27, Tap, Right Hand, Taper, 4 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Pipe tap is used for common shallow applications, with ferrous and other steels. Its dry seal threads provide a pressure-tight joint. The ring gage not included.
Show More Close
 

Technical Specifications

Item # 2XUK7
Mfr. Model # 16244
UNSPSC #23153305
Catalog Page 2272
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1/16"-27
Tap Chamfer Taper
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 11/16"
Shank Dia. 0.312"
Overall Length 2-1/8"
List Number 5329PTF
Number of Pieces 1
Standards USCTI, American Standard Dryseal Pipe Form
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.