Check Availability
1"-11-1/2 Tap, Taper, 5 Flutes, High Speed Steel, Uncoated Tap Finish
  • WIDIA GTD 

    1"-11-1/2 Tap, Taper, 5 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 4AKL7
  • Mfr. Model # 16232
Qty
Invalid Quantity
Share This Product Add to List

Product Details

For use with a wide variety of materials
Show More Close
 

Technical Specifications

Item # 4AKL7
Mfr. Model # 16232
UNSPSC #27112806
Catalog Page 2272
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1"-11-1/2
Tap Chamfer Taper
Number of Flutes 5
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-3/4"
Shank Dia. 1.125"
Overall Length 3-3/4"
List Number 5320
Number of Pieces 1
Standards ANSI

* This product's country of origin is subject to change

Compliance and Restrictions