Check Availability
  • Taps
  • WIDIA GTD 

    Tap, Pipe, Pipe, 1"-11-1/2, Taper, 5

  • Item # 1E314
  • Mfr. Model # 16235
Tap,  Pipe,  Pipe,  1"-11-1/2,  Taper,  5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This heavy-duty pipe tap is fit to be used with a wide variety of materials.
Show More Close
 

Technical Specifications

Item # 1E314
Mfr. Model # 16235
UNSPSC #27112806
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 1"-11-1/2
Tap Chamfer Taper
Number of Flutes 5
Pitch Diameter Limit Not Rated
Tap Material Vanadium High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPT
Thread Direction Right Hand
Thread Length 1-3/4"
Shank Dia. 1.125"
Overall Length 3-3/4"
List Number 5320
Number of Pieces 1
Standards ANSI
Tap Size 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.