Check Availability
  • Taps
  • WIDIA GTD 

    Tap, Spiral Flute, Inch, 1-1/2"-8, Semi-Bottoming, 5

  • Item # 53MZ25
  • Mfr. Model # VTSFT5120
Tap,  Spiral Flute,  Inch,  1-1/2"-8,  Semi-Bottoming,  5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MZ25
Mfr. Model # VTSFT5120
UNSPSC #23153305
Shipping Weight 1.825 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 1-1/2"-8
Tap Chamfer Semi-Bottoming
Number of Flutes 5
Pitch Diameter Limit H6
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 2"
Shank Dia. 1.233"
Overall Length 6-3/8"
List Number VT-SFT
Number of Pieces 1
Standards USCTI 302A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.