Check Availability
  • WIDIA GTD 

    1-1/2"-6, Tap, Right Hand, Semi-Bottoming, 5 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 445F75
  • Mfr. Model # VTSFT-TC5119
1-1/2"-6, Tap, Right Hand, Semi-Bottoming, 5 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445F75
Mfr. Model # VTSFT-TC5119
UNSPSC #23153305
Shipping Weight 1.883 lbs
Country of Origin USA *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 1-1/2"-6
Tap Chamfer Semi-Bottoming
Number of Flutes 5
Pitch Diameter Limit H6
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNC
Thread Direction Right Hand
Thread Length 2"
Shank Dia. 1-1/4"
Overall Length 6-3/8"
List Number VT-SFT
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.