Check Availability
  • WIDIA GTD 

    1-1/2"-12, Tap, Right Hand, Semi-Bottoming, 6 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 445J26
  • Mfr. Model # VTSFT-TC6047
1-1/2"-12, Tap, Right Hand, Semi-Bottoming, 6 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445J26
Mfr. Model # VTSFT-TC6047
UNSPSC #23153305
Shipping Weight 1.841 lbs
Country of Origin Italy *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Inch
Tap Thread Size 1-1/2"-12
Tap Chamfer Semi-Bottoming
Number of Flutes 6
Pitch Diameter Limit 2B
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 15/16"
Shank Dia. 1-1/8"
Overall Length 6-11/16"
List Number VT-SFT
Number of Pieces 1
Standards DIN 374
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.