Check Availability
  • WIDIA 

    Diamond Turning Insert, CCMT, 3251, MU-WS10PT

  • Item # 433X11
  • Mfr. Model # CCMT3251MU
Diamond Turning Insert, CCMT, 3251, MU-WS10PT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 433X11
Mfr. Model # CCMT3251MU
UNSPSC #23171618
Shipping Weight 0.088 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CCMT
Insert Size 3251
Chip-Breaker MU
Grade WS10PT
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle 7 Degrees
Inscribed Circle 0.375"
Insert Thickness 0.156"
Nose Radius 0.016"
ANSI Number CCMT3251MU
ISO Number CCMT09T304MU
Insert Material Carbide
Coating ALOX-SN
Cutting Direction Neutral
Rake Positive
For Use With Toolholders, Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.173"
Mounting Style Screw
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.