Check Availability
  • WIDIA 

    Diamond Turning Insert, CNMP, 432, None-WS25PT

  • Item # 433V39
  • Mfr. Model # CNMP432
Diamond Turning Insert, CNMP, 432, None-WS25PT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 433V39
Mfr. Model # CNMP432
UNSPSC #23171618
Shipping Weight 0.201 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMP
Insert Size 432
Chip-Breaker None
Grade WS25PT
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.188"
Nose Radius 0.031"
ANSI Number CNMP432
ISO Number CNMP120408
Insert Material Carbide
Coating ALOX-SN
Cutting Direction Neutral
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.203"
Mounting Style Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.