Check Availability
  • WIDIA 

    Diamond Turning Insert, DNMG, 442, UM-WM15CT

  • Item # 433U70
  • Mfr. Model # DNMG442UM
Diamond Turning Insert, DNMG, 442, UM-WM15CT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 433U70
Mfr. Model # DNMG442UM
UNSPSC #23171618
Shipping Weight 0.353 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style DNMG
Insert Size 442
Chip-Breaker UM
Grade WM15CT
Insert Application Medium
Workpiece Compatibility Stainless (M), Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.250"
Nose Radius 0.031"
ANSI Number DNMG442UM
ISO Number DNMG150608UM
Insert Material Carbide
Coating TiN
Cutting Direction Neutral
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.203"
Mounting Style Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.