Check Availability
  • WIDIA 

    Diamond Turning Insert, DNMA, 442, None-WK05CT

  • Item # 433T34
  • Mfr. Model # DNMA442
Diamond Turning Insert, DNMA, 442, None-WK05CT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 433T34
Mfr. Model # DNMA442
UNSPSC #23171618
Shipping Weight 0.384 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style DNMA
Insert Size 442
Chip-Breaker None
Grade WK05CT
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.250"
Nose Radius 0.031"
ANSI Number DNMA442
ISO Number DNMA150608
Insert Material Carbide
Coating TiN
Cutting Direction Neutral
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.203"
Mounting Style Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.