Check Availability
  • WIDIA 

    Diamond Turning Insert, DNMG, 332, MR-WP25CT

  • Item # 433N32
  • Mfr. Model # DNMG332MR
Diamond Turning Insert, DNMG, 332, MR-WP25CT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 433N32
Mfr. Model # DNMG332MR
UNSPSC #23171618
Catalog Page 2305
Shipping Weight 0.141 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style DNMG
Insert Size 332
Chip-Breaker MR
Grade WP25CT
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 0.375"
Insert Thickness 0.188"
Nose Radius 0.031"
ANSI Number DNMG332MR
ISO Number DNMG110408MR
Insert Material Carbide
Coating TiN
Cutting Direction Neutral
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.150"
Mounting Style Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.