Check Availability
  • WIDIA 

    Diamond Turning Insert, VBMT, 332, MP-WK20CT

  • Item # 433M08
  • Mfr. Model # VBMT332MP
Diamond Turning Insert, VBMT, 332, MP-WK20CT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 433M08
Mfr. Model # VBMT332MP
UNSPSC #23171618
Shipping Weight 0.184 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style VBMT
Insert Size 332
Chip-Breaker MP
Grade WK20CT
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Steel (P)
Relief Angle 5 Degrees
Inscribed Circle 0.375"
Insert Thickness 0.188"
Nose Radius 0.031"
ANSI Number VBMT332MP
ISO Number VBMT160408MP
Insert Material Carbide
Coating TiN
Cutting Direction Neutral
Rake Positive
For Use With Toolholders, Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.173"
Mounting Style Screw
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.