Check Availability
  • WIDIA 

    Diamond Turning Insert, CCMT, 3252, MP-WK20CT

  • Item # 433L95
  • Mfr. Model # CCMT3252MP
Diamond Turning Insert, CCMT, 3252, MP-WK20CT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 433L95
Mfr. Model # CCMT3252MP
UNSPSC #23171618
Shipping Weight 0.081 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CCMT
Insert Size 3252
Chip-Breaker MP
Grade WK20CT
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Steel (P)
Relief Angle 7 Degrees
Inscribed Circle 0.375"
Insert Thickness 0.156"
Nose Radius 0.031"
ANSI Number CCMT3252MP
ISO Number CCMT09T308MP
Insert Material Carbide
Coating TiN
Cutting Direction Neutral
Rake Positive
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.173"
Mounting Style Screw
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.