Check Availability
  • WIDIA 

    Diamond Turning Insert, CCMT, 3251, MP-WM25CT

  • Item # 433J44
  • Mfr. Model # CCMT3251MP
Diamond Turning Insert, CCMT, 3251, MP-WM25CT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 433J44
Mfr. Model # CCMT3251MP
UNSPSC #23171618
Shipping Weight 0.076 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CCMT
Insert Size 3251
Chip-Breaker MP
Grade WM25CT
Insert Application Medium
Workpiece Compatibility Stainless (M), Steel (P), Super Alloy (S)
Relief Angle 7 Degrees
Inscribed Circle 0.375"
Insert Thickness 0.156"
Nose Radius 0.016"
ANSI Number CCMT3251MP
ISO Number CCMT09T304MP
Insert Material Carbide
Coating TiN
Cutting Direction Neutral
Rake Positive
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.173"
Mounting Style Screw
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.