Check Availability
  • WIDIA 

    Diamond Turning Insert, DNMG, 431, 6P-TN15M

  • Item # 433F73
  • Mfr. Model # DNMG4316P
Diamond Turning Insert, DNMG, 431, 6P-TN15M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 433F73
Mfr. Model # DNMG4316P
UNSPSC #23171618
Shipping Weight 0.298 lbs
Country of Origin USA *
Item Turning Insert
Insert Shape Diamond
Insert Style DNMG
Insert Size 431
Chip-Breaker 6P
Grade TN15M
Insert Application Medium
Workpiece Compatibility Stainless (M), Steel (P), Super Alloy (S)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.188"
Nose Radius 0.016"
ANSI Number DNMG4316P
ISO Number DNMG1504046P
Insert Material Carbide
Coating TiN
Cutting Direction Neutral
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Hole Dia. 0.203"
Mounting Style Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.