Check Availability
  • WIDIA 

    Diamond Turning Insert, DNGP, 4305, None-TN10U

  • Item # 433F24
  • Mfr. Model # DNGP4305
Diamond Turning Insert, DNGP, 4305, None-TN10U
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 433F24
Mfr. Model # DNGP4305
UNSPSC #23171618
Shipping Weight 0.257 lbs
Country of Origin USA *
Item Turning Insert
Insert Shape Diamond
Insert Style DNGP
Insert Size 4305
Chip-Breaker None
Grade TN10U
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.188"
Nose Radius 0.008"
ANSI Number DNGP4305
ISO Number DNGP150402
Insert Material Carbide
Coating AlTiN
Cutting Direction Neutral
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 2
Mounting Hole Dia. 0.203"
Mounting Style Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.