Check Availability
  • WIDIA 

    Diamond Turning Insert, DNG, 452, None-CW2015

  • Item # 433D54
  • Mfr. Model # DNG452T0820
Diamond Turning Insert, DNG, 452, None-CW2015
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 433D54
Mfr. Model # DNG452T0820
UNSPSC #23171618
Shipping Weight 0.11 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style DNG
Insert Size 452
Chip-Breaker None
Grade CW2015
Insert Application Medium
Workpiece Compatibility Cast Iron (K)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.313"
Nose Radius 0.031"
ANSI Number DNG452T0820
ISO Number DNGN150708T02020
Insert Material Ceramic
Coating Uncoated
Cutting Direction Neutral
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Style Clamp
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.