Check Availability
  • WIDIA 

    Diamond Turning Insert, CNG, 453, None-CW5025

  • Item # 433C91
  • Mfr. Model # CNG453T0820
Diamond Turning Insert, CNG, 453, None-CW5025
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 433C91
Mfr. Model # CNG453T0820
UNSPSC #23171618
Shipping Weight 0.091 lbs
Country of Origin Germany *
Item Turning Insert
Insert Shape Diamond
Insert Style CNG
Insert Size 453
Chip-Breaker None
Grade CW5025
Insert Application Medium
Workpiece Compatibility Cast Iron (K)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.313"
Nose Radius 0.047"
ANSI Number CNG453T0820
ISO Number CNGN120712T02020
Insert Material Ceramic
Coating Uncoated
Cutting Direction Neutral
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 4
Mounting Style Clamp
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.