Check Availability
  • WIDIA 

    Diamond Turning Insert, CNMG, 431, None-THM

  • Item # 433C88
  • Mfr. Model # CNMG431
Diamond Turning Insert, CNMG, 431, None-THM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 433C88
Mfr. Model # CNMG431
UNSPSC #23171618
Shipping Weight 0.209 lbs
Country of Origin USA *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 431
Chip-Breaker None
Grade THM
Insert Application Medium
Workpiece Compatibility Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.188"
Nose Radius 0.016"
ANSI Number CNMG431
ISO Number CNMG120404
Insert Material Carbide
Coating Uncoated
Cutting Direction Neutral
Rake Negative
For Use With Toolholders, Boring Bars
No. of Edges 8
Mounting Hole Dia. 0.203"
Mounting Style Clamp
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.