Check Availability
  • WIDIA 

    Ball End Mill, 6.00mm Milling Diameter, Number of Flutes: 2, 16.00mm Length of Cut, TiAlN, 4001

  • Item # 430A11
  • Mfr. Model # 400106002RT
Ball End Mill, 6.00mm Milling Diameter, Number of Flutes: 2, 16.00mm Length of Cut, TiAlN, 4001
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430A11
Mfr. Model # 400106002RT
UNSPSC #23172005
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Ball End Mill
Grade TIALN-RT
List Number 4001
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 6.00mm
Single End/Double End Single End
Number of Flutes 2
Length of Cut 16.00mm
End Mill Cutting Type Center
Overall Length 50.00mm
Finish TiAlN
Shank Type Straight
Shank Dia. 6.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.