Check Availability
  • WIDIA 

    7.50mm Chucking Reamer, Helical Flute Type, Carbide

  • Item # 445J63
  • Mfr. Model # 050221-000075
7.50mm Chucking Reamer, Helical Flute Type, Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445J63
Mfr. Model # 050221-000075
UNSPSC #23171610
Shipping Weight 0.13 lbs
Country of Origin Germany *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Helical
Spiral Direction Left Hand
Cutting Direction Right Hand
Material Carbide
Dimension Type Metric
Decimal Equivalent 0.2950
Size 7.50mm
Number of Flutes 6
Flute Length 31.00mm
Overall Length 109.00mm
Finish Uncoated
Shank Type Straight
Shank Size 7.10mm
Tolerance H7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.