Check Availability
  • WIDIA 

    4.00mm Chucking Reamer, Straight Flute Type, Cermet

  • Item # 445K25
  • Mfr. Model # 450222-000400
4.00mm Chucking Reamer, Straight Flute Type, Cermet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445K25
Mfr. Model # 450222-000400
UNSPSC #23171610
Shipping Weight 0.022 lbs
Country of Origin Germany *
Item Chucking Reamer
Reamer Application Through Hole
Flute Type Straight
Spiral Direction Right Hand
Cutting Direction Right Hand
Material Cermet
Dimension Type Metric
Decimal Equivalent 0.1575
Size 4.00mm
Number of Flutes 4
Flute Length 8.00mm
Overall Length 54.00mm
Finish TiAlN
Shank Type Straight
Shank Size 4.00mm
Tolerance H7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.